Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-SRS PIN ASSY 3+

  • Mfr # 164160-3

  • Zoro # G701049046


product price: $1.15
/ea
Sold in multiples of 5000 for $5,750.00

Key Features

For Use With
CPC Connectors
Material
Brass
Contact Base Material
Copper Alloy
Contact Type
Pin
Test Current (A)
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
164160-3
Zoro #
G701049046
UPC #
-
Country of Origin
Poland

Dimensions

Accepts Wire Insulation Diameter Range
1.1 to 1.8 mm [ .0433 to .07 in ]
Contact Size
16
Wire/Cable Size
.2 to .5 mm², 24 to 20 AWG

Details

For Use With
CPC Connectors
Material
Brass
Contact Base Material
Copper Alloy
Contact Type
Pin
Test Current (A)
13
Contact Classification
Ground
Termination End Plating Material
Tin
Contact Termination Area Plating Material
Tin
Product Type
Contact
Termination Method to Wire/Cable
Crimp
Wire/Cable Type
Regular Wire
Applies To
Wire/Cable
Grade
Commercial
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.