
M-SRS.PIN BODY 3+
Mfr # 164161-3
Zoro # G801049106
product price: $0.71
/eaSold in multiples of 5000 for $3,550.00
Key Features
For Use With
CPC Series 1 and 4 Connectors, G Series, M Series, Metrimate Drawer, Metrimate, Special M Series
Grade
Commercial
Contact Base Material
Brass
Test Current (A)
13
Contact Retention Type
Crimp Snap-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164161-3
Zoro #
G801049106
UPC #
-
Country of Origin
Poland
Dimensions
Contact Diameter
1.6 mm [ .062 in ]
Contact Size
16
Accepts Wire Insulation Diameter Range
2 to 2.5 mm [ .078 to .098 in ]
Wire/Cable Size
.8 to 1.4 mm², 18 to 16 AWG
Details
For Use With
CPC Series 1 and 4 Connectors, G Series, M Series, Metrimate Drawer, Metrimate, Special M Series
Grade
Commercial
Contact Base Material
Brass
Test Current (A)
13
Contact Retention Type
Crimp Snap-In
Contact Type
Pin
Termination Method to Wire/Cable
Crimp
Contact Classification
Ground
Color Code
Blue
Applies To
Wire/Cable
Wire/Cable Type
Regular Wire
Product Type
Contact
Termination End Plating Material
Tin
Contact Mating Area Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.