Zoro Homepage

M12 A-Coded M-5 Cable Gland Conectr Male

  • Mfr # 1-2312527-1

  • Zoro # G905787508


product price: $173.99
/ea
Sold in multiples of 2 for $347.98
Free Shipping & Returns

Key Features

Type
Plug
Material
Brass
Insulation Material
Thermoplastic
Maximum Voltage
50 V DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2312527-1
Zoro #
G905787508
UPC #
-
Country of Origin
Hungary

Dimensions

Max. Insulation Dia.
6.5 mm

Details

Item
Connector Kit
Type
Plug
Material
Brass
Insulation Material
Thermoplastic
Maximum Voltage
50 V DC
Current
4 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Application
Signal
Finish
Nickel Plated
Features
Hermetically Sealed
Max. Temp.
85°C
Max. Voltage
50V DC
IP Rating
IP7
Connector Type
Plug
Number of Contacts
5
Contact Type
Male Pin
Current Rating
4 A
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.