
Wire Connector Kit, 22 AWG Max, Thermoplastic Insulation, 50 V DC, 4:00 AM (Discontinued)
- Mfr # 1-2823450-2
- Zoro # G105782570
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-2823450-2
Zoro #
G105782570
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
22 AWG
Max. Insulation Dia.
7.3 mm
Details
Item
Wire Connector Kit
Insulation Material
Thermoplastic
Maximum Voltage
50 V DC
Current
4:00 AM
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Application
Signal
Material
Brass
Contact Type
Female Socket
IP Rating
IP7
Finish
Nickel Plated
Number of Contacts
5
Features
Hermetically Sealed
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.