Zoro Homepage

M12 angled plug to M12 strgt socket AA

  • Mfr # 2273120-4

  • Zoro # G600945814


product price: $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Wire Size
22 AWG
Housing Material
Plastic
Insulation Material
PUR
Keying
AA
Operating Voltage
250 VAC, 250 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273120-4
Zoro #
G600945814
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Cable Assembly Length
1500 mm
Thread Size
M12 x M12
Overall Outside Cable Diameter
.161 in

Details

Housing Material
Plastic
Insulation Material
PUR
Keying
AA
Operating Voltage
250 VAC, 250 VDC
Wire Color
Brown, Blue, Black
Configuration
Double-Ended
Connector Type
Plug/Receptacle
Connector Color
Blue
Cable Assembly Type
M12
Number of Positions
3
Product Type
Cable Assembly
Contact Current Rating
4A
Mounting Angle
Right Angle-Straight
Cable Type
PUR
Operating Temperature Range
-40 to 80°C
Shielded
No
Cable Color
Black
Cable Jacket Color
Black
Cable Jacket Material
PUR
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.