
M12 angled plug to M12 strgt socket AA
Mfr # 2273122-4
Zoro # G400945786
product price: $28.85
/eaSold in multiples of 4 for $115.40
Key Features
Wire Size
22 AWG
Housing Material
Plastic
Number of Positions
5
Contact Current Rating
4A
Configuration Number
AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273122-4
Zoro #
G400945786
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Cable Assembly Length
1500 mm
Overall Outside Cable Diameter
.196 in
Thread Size
M12 x M12
Details
Housing Material
Plastic
Number of Positions
5
Contact Current Rating
4A
Configuration Number
AA
Cable Color
Black
Mounting Angle
Right Angle-Straight
Connector Color
Blue
Operating Temperature Range
-30 to 80°C
LED
Without
Insulation Material
PUR
Wire Color
Brown, White, Blue, Black, Gray
Operating Voltage
125 VAC, 125 VDC
Shielded
No
Product Type
Double Ended
Connector Type
Plug/Receptacle
Keying
AA
Cable Jacket Color
Black
Item
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.