This item is Discontinued.

Te Connectivity M12 CRIMP CONTACT PIN 1 MM AU 0.8 AWG26 1-2314102-4

M12 CRIMP CONTACT PIN 1 MM AU 0.8 AWG26 (Discontinued)

  • Mfr # 1-2314102-4
  • Zoro # G000952139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-2314102-4
Zoro #
G000952139
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
18 AWG

Details

Item
Wire Terminal Kit
Maximum Voltage
50 V DC
Maximum Operating Temperature
185 Degrees F
Connection Type
Male
Features
Shielded
Application
Signal, Wire and Cable
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.