
M12 F 5P GOLD A_CODE RA SHIELDED PG7
Mfr # T4112011051-000
Zoro # G000976975
product price: $12.39
/eaSold in multiples of 6 for $74.34
Key Features
Insulated
Yes
Color
Black
Material
Copper Alloy
Type
Receptacle, Female Contact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4112011051-000
Zoro #
G000976975
UPC #
-
Country of Origin
China
Details
Insulated
Yes
Color
Black
Item
Connector
Material
Copper Alloy
Type
Receptacle, Female Contact
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.