
M12 FEMALE CONN. . R/A. LED PNP. PVC CAB (Discontinued)
- Mfr # 1838264-3
- Zoro # G500974648
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1838264-3
Zoro #
G500974648
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5000 mm
Details
Style - Connector
Straight; Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Cable Opening Max.
5 mm
Type
Receptacle
Color
Black
Material
Polyurethane
Item
Cable Assembly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.