
M12 Female Ra D Code 4P Pg9 Gold (Discontinued)
- Mfr # T4112502041-000
- Zoro # G405959368
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4112502041-000
Zoro #
G405959368
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
24 AWG
Max. Single Wire Size
18 AWG
Details
Item
Electrical Connector
Max. Voltage
250V AC/DC
Max. Temp.
85°C
Application
Signal
Material
PBT
Color
Black
Features
Sealable
Contact Type
Female
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Number of Contacts
3
Insulation Material
Glass-Filled Polyamide
Current Rating
4 A
IP Rating
IP67, IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.