Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 M 4P GOLD B_CODE S SHIELDED PG9

  • Mfr # T4111412041-000

  • Zoro # G500976727


product price: $9.85
/ea
Sold in multiples of 9 for $88.65

Key Features

Insulated
Yes
Color
Black
Material
Copper Alloy
Type
Plug, Male Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4111412041-000
Zoro #
G500976727
UPC #
-
Country of Origin
China

Details

Insulated
Yes
Color
Black
Item
Connector
Material
Copper Alloy
Type
Plug, Male Contact

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.