
M12 Strgt Plug To M12 Strgt Socket Aa (Discontinued)
- Mfr # 2273115-1
- Zoro # G605902423
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273115-1
Zoro #
G605902423
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
24 AWG
Overall Outside Cable Diameter
.236 in
Thread Size
M12 x M12
Cable Assembly Length
300 mm
Details
Jacket Color
Gray
Housing Material
Plastic
Shielded
No
Connector Color
Blue
Product Type
Cable Assembly
Cable Color
Gray
Mounting Angle
Straight-Straight
Keying
AA
Operating Voltage
30 VDC, 30 VAC
Configuration
Double-Ended
Insulation Material
PUR
Cable Type
PUR
Connector Type
Plug/Receptacle
Operating Temperature Range
-40 to 80°C
Wire Color
Brown, White, Blue, Black, Gray, Pink, Violet, Orange
Number of Positions
8
Contact Current Rating
2A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.