
M12 x 1.0 angled plug pigt shld A
Mfr # 1-2273096-3
Zoro # G100974666
product price: $30.99
/eaSold in multiples of 3 for $92.97
Key Features
Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Cable Opening Max.
0.23 in
Color
Gray; Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2273096-3
Zoro #
G100974666
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
5000 mm
Details
Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Cable Opening Max.
0.23 in
Color
Gray; Blue
Type
M12 Pigtail, Plug
Item
Cable Assembly
Material
Plastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.