
M12 X 1.0 Angled Socket Pigt Sh 3 Led A (Discontinued)
- Mfr # 1-2273105-2
- Zoro # G205902465
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2273105-2
Zoro #
G205902465
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Thread Size
M12
Overall Outside Cable Diameter
.196 in
Cable Assembly Length
3000 mm
Details
Jacket Color
Black
Housing Material
Plastic
Mounting Angle
Right Angle
Cable Assembly Type
M12 Pigtail
Number of Positions
4
Shielded
No
Cable Type
PVC
Assembly Type
Pigtail
Wire Color
Brown, White, Blue, Black
Keying
A
Contact Current Rating
4A
LED
With
Operating Temperature Range
-30 to 80°C
Operating Voltage
24 VDC
Product Type
Cable Assembly
Insulation Material
PVC
Cable Color
Black
Configuration
Single-Ended
Connector Color
Blue
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.