
M12 x 1.0 angled socket pigt shld A
Mfr # 1-2273099-3
Zoro # G300974565
product price: $32.59
/eaSold in multiples of 3 for $97.77
Key Features
Style - Connector
Right Angle; Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Cable Opening Max.
0.23 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-2273099-3
Zoro #
G300974565
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
5000 mm
Details
Style - Connector
Right Angle; Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Cable Opening Max.
0.23 in
Material
Plastic
Type
M12 Pigtail, Receptacle
Color
Gray
Item
Cable Assembly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.