Zoro Homepage

M12 x 1.0 straight plug pigt A

  • Mfr # 1-2273022-3

  • Zoro # G600945548


product price: $15.45
/ea
Sold in multiples of 13 for $200.85

Key Features

Wire Size
22 AWG
Housing Material
Plastic
Wire Color
Brown, Blue, Black
Assembly Type
Pigtail
Operating Voltage
250 VDC, 250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273022-3
Zoro #
G600945548
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Thread Size
M12
Overall Outside Cable Diameter
.181 in
Cable Assembly Length
5000 mm

Details

Housing Material
Plastic
Wire Color
Brown, Blue, Black
Assembly Type
Pigtail
Operating Voltage
250 VDC, 250 VAC
Cable Color
Black
Cable Assembly Type
M12 Pigtail
Connector Type
Plug
Keying
A
Number of Positions
3
Operating Temperature Range
-30 to 80°C
LED
Without
Shielded
No
Connector Color
Blue
Insulation Material
PVC
Product Type
Single Ended
Contact Current Rating
4A
Mounting Angle
Straight
Cable Jacket Color
Black
Cable Jacket Material
PVC
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.