
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273022-1
Zoro #
G900946016
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Overall Outside Cable Diameter
.161 in
Cable Assembly Length
1500 mm
Thread Size
M12
Details
Jacket Color
Black
Housing Material
Plastic
Shielded
No
Connector Type
Plug
Configuration
Single-Ended
Connector Color
Blue
Number of Positions
3
Cable Color
Black
Insulation Material
PUR
Contact Current Rating
4A
LED
Without
Operating Temperature Range
-40 to 80°C
Wire Color
Brown, Blue, Black
Product Type
Cable Assembly
Assembly Type
Pigtail
Cable Type
PUR
Mounting Angle
Straight
Operating Voltage
250 VDC, 250 VAC
Cable Assembly Type
M12 Pigtail
Keying
A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.