Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 X 1.0 Straight Plug Pigt Shld A

  • Mfr # 2273046-1

  • Zoro # G305902235


product price: $29.59
/ea
Sold in multiples of 4 for $118.36

Key Features

Wire Size
22 AWG
Housing Material
Plastic
Thread Size
M12
Connector Color
Blue
Contact Current Rating
4A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273046-1
Zoro #
G305902235
UPC #
-
Country of Origin
Czechia

Dimensions

Wire Size
22 AWG
Thread Size
M12
Overall Outside Cable Diameter
.23 in
Cable Assembly Length
1500 mm

Details

Housing Material
Plastic
Connector Color
Blue
Contact Current Rating
4A
Cable Assembly Type
M12 Pigtail
Keying
A
Operating Temperature Range
-40 to 80°C
Cable Exit Angle
Straight
Connector Type
Plug
Number of Positions
5
Wire Color
Brown, White, Black, Blue, Green/Yellow
Shielded
Yes
Operating Voltage
60 VDC, 60 VAC
Mounting Angle
Straight
Insulation Material
PUR
Cable Color
Gray
Product Type
Single Ended
Assembly Type
Pigtail
Cable Jacket Color
Gray
Item
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.