Zoro Homepage

M12 X 1.0 Straight Socket Pigt A

  • Mfr # 1-2273023-4

  • Zoro # G405902418


product price: $17.89
/ea
Sold in multiples of 5 for $89.45

Key Features

Wire Size
22 AWG
Housing Material
Plastic
Cable Assembly Length
10000 mm
Overall Outside Cable Diameter
.181 in
Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2273023-4
Zoro #
G405902418
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Cable Assembly Length
10000 mm
Overall Outside Cable Diameter
.181 in
Thread Size
M12

Details

Housing Material
Plastic
Insulation Material
PVC
Cable Assembly Type
M12 Pigtail
Connector Type
Receptacle
Cable Color
Black
Product Type
Single Ended
Contact Current Rating
4A
Operating Temperature Range
-30 to 80°C
Connector Color
Blue
Keying
A
Wire Color
Brown, Blue, Black
Assembly Type
Pigtail
LED
Without
Operating Voltage
250 VDC, 250 VAC
Number of Positions
3
Shielded
No
Mounting Angle
Straight
Item
Sensor Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.