
M12 X 1.0 Straight Socket Pigt A
Mfr # 1-2273029-4
Zoro # G605902409
product price: $18.15
/eaSold in multiples of 4 for $72.60
Key Features
Wire Size
22 AWG
Housing Material
Plastic
Cable Assembly Length
10000 mm
Keying
A
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2273029-4
Zoro #
G605902409
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Cable Assembly Length
10000 mm
Overall Outside Cable Diameter
.196 in
Thread Size
M12
Details
Housing Material
Plastic
Keying
A
Connector Type
Receptacle
Wire Color
Brown, White, Blue, Black
Shielded
No
Insulation Material
PVC
LED
Without
Cable Color
Black
Number of Positions
4
Cable Assembly Type
M12 Pigtail
Mounting Angle
Straight
Product Type
Single Ended
Connector Color
Blue
Operating Voltage
250 VAC, 250 VDC
Contact Current Rating
4A
Assembly Type
Pigtail
Operating Temperature Range
-30 to 80°C
Cable Jacket Material
PVC
Cable Jacket Color
Black
Item
Sensor Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.