Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 X 1.0 Straight Socket Pigt A

  • Mfr # 2273023-4

  • Zoro # G405902272


product price: $26.59
/ea
Sold in multiples of 4 for $106.36

Key Features

Wire Size
22 AWG
Housing Material
Plastic
Assembly Type
Pigtail
Thread Size
M12
Cable Assembly Length
10000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2273023-4
Zoro #
G405902272
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Thread Size
M12
Cable Assembly Length
10000 mm
Overall Outside Cable Diameter
.161 in

Details

Housing Material
Plastic
Assembly Type
Pigtail
Cable Color
Black
Connector Color
Blue
Number of Positions
3
Operating Voltage
250 VDC, 250 VAC
Product Type
Single Ended
Connector Type
Receptacle
Mounting Angle
Straight
Shielded
No
Operating Temperature Range
-40 to 80°C
Insulation Material
PUR
Contact Current Rating
4A
Cable Assembly Type
M12 Pigtail
Keying
A
LED
Without
Wire Color
Brown, Blue, Black
Cable Jacket Color
Black
Cable Jacket Material
PUR
Item
Sensor Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.