
M12 X 1.0 Straight Socket Pigt A
Mfr # 2273029-3
Zoro # G505902349
product price: $11.69
/eaSold in multiples of 10 for $116.90
Key Features
Wire Size
22 AWG
Housing Material
Plastic
Insulation Material
PUR
Cable Color
Black
Wire Color
Brown, White, Blue, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273029-3
Zoro #
G505902349
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Overall Outside Cable Diameter
.196 in
Cable Assembly Length
5000 mm
Thread Size
M12
Details
Housing Material
Plastic
Insulation Material
PUR
Cable Color
Black
Wire Color
Brown, White, Blue, Black
Product Type
Single Ended
Cable Assembly Type
M12 Pigtail
Keying
A
Contact Current Rating
4A
Mounting Angle
Straight
Operating Voltage
250 VDC, 250 VAC
Operating Temperature Range
-40 to 80°C
LED
Without
Shielded
No
Connector Color
Blue
Number of Positions
4
Connector Type
Receptacle
Assembly Type
Pigtail
Cable Jacket Color
Black
Cable Jacket Material
PUR
Item
Sensor Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.