
M12 X 1.0 Straight Socket Pigt Shld A
Mfr # 1-2273043-2
Zoro # G505902325
product price: $26.15
/eaSold in multiples of 4 for $104.60
Key Features
Wire Size
22 AWG
Housing Material
Plastic
Overall Outside Cable Diameter
.23 in
Connector Type
Receptacle
Cable Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2273043-2
Zoro #
G505902325
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Overall Outside Cable Diameter
.23 in
Thread Size
M12
Cable Assembly Length
3000 mm
Details
Housing Material
Plastic
Connector Type
Receptacle
Cable Color
Gray
Operating Temperature Range
-30 to 80°C
Cable Assembly Type
M12 Pigtail
Contact Current Rating
4A
Cable Exit Angle
Straight
Shielded
Yes
Connector Color
Blue
Product Type
Single Ended
Number of Positions
3
Assembly Type
Pigtail
Insulation Material
PVC
Keying
A
Mounting Angle
Straight
Wire Color
Brown, Blue, Black
Operating Voltage
60 VAC, 60 VDC
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Item
Sensor Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.