Zoro Homepage

M12 X 1.0 Straight Socket Pigt Shld A

  • Mfr # 2273043-2

  • Zoro # G005902283


product price: $26.99
/ea
Sold in multiples of 4 for $107.96

Key Features

Wire Size
22 AWG
Housing Material
Plastic
Cable Assembly Length
3000 mm
Number of Positions
3
Overall Outside Cable Diameter
.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273043-2
Zoro #
G005902283
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Cable Assembly Length
3000 mm
Overall Outside Cable Diameter
.23 in
Thread Size
M12

Details

Housing Material
Plastic
Number of Positions
3
Cable Color
Gray
Operating Voltage
60 VAC, 60 VDC
Connector Color
Blue
Cable Exit Angle
Straight
Connector Type
Receptacle
Keying
A
Mounting Angle
Straight
Product Type
Single Ended
Assembly Type
Pigtail
Operating Temperature Range
-40 to 80°C
Contact Current Rating
4A
Wire Color
Brown, Blue, Black
Insulation Material
PUR
Shielded
Yes
Cable Assembly Type
M12 Pigtail
Item
Sensor Receptacle
Cable Jacket Color
Gray
Cable Jacket Material
PUR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.