
Wire Connector Kit, 22 AWG Max, Thermoplastic Insulation, 48 V AC/DC, 0.5 A (Discontinued)
- Mfr # 1-2315714-1
- Zoro # G705787340
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2315714-1
Zoro #
G705787340
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
22 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
8.2 mm
Details
Item
Wire Connector Kit
Insulation Material
Thermoplastic
Maximum Voltage
48 V AC/DC
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Application
Signal
Material
Brass
Finish
Nickel Plated
IP Rating
IP7
Contact Type
Male Pin
Number of Contacts
8
Features
Hermetically Sealed
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.