
M3 SOCKET
Mfr # 5177827-3
Zoro # G501052741
product price: $7.79
/eaSold in multiples of 15 for $116.85
Key Features
UL 94 Flammability Rating
V-0
Color
Natural
Material
Liquid Crystal Polymer
Number of Contacts
72
Contact Finish
Gold Flash; Tin Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5177827-3
Zoro #
G501052741
UPC #
-
Country of Origin
Japan
Details
Item
Socket
UL 94 Flammability Rating
V-0
Color
Natural
Material
Liquid Crystal Polymer
Number of Contacts
72
Contact Finish
Gold Flash; Tin Plated
Connection Material
Copper Alloy
Hole Center to Center
1.27 mm
Number of Rows
2
For Use With
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.