Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M8 Cable Ra Female 5M 4Pos Pur Cable T4061420004-005

M8 Cable Ra Female 5M 4Pos Pur Cable (Discontinued)

  • Mfr # T4061420004-005
  • Zoro # G905904202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4061420004-005
Zoro #
G905904202
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8
Cable Assembly Length
5000 mm

Details

Connector Type
Receptacle
Housing Material
PA66+25GF
Configuration
Single-Ended
Keying
A
Cable Type
PUR
Number of Positions
4
Cable Assembly Type
M8
Shielded
Yes
Assembly Type
Pigtail
LED
Without
Product Type
Cable Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.