Zoro Homepage
This item is Discontinued.
Te Connectivity M8 Cable Ra M 0.5M 3Pos Pvc Cable T4061210003-001

M8 Cable Ra M 0.5M 3Pos Pvc Cable (Discontinued)

  • Mfr # T4061210003-001
  • Zoro # G705904259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4061210003-001
Zoro #
G705904259
UPC #
-
Country of Origin
China

Dimensions

Cable Assembly Length
500 mm
Thread Size
M8

Details

Connector Type
Plug
Housing Material
PA66+25GF
Shielded
Yes
Configuration
Single-Ended
Assembly Type
Pigtail
Cable Type
PVC
LED
Without
Cable Assembly Type
M8
Product Type
Cable Assembly
Number of Positions
3
Keying
A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.