Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M8 Cable Ra M 1.0M 3Pos Pur Cable T4061220003-002

M8 Cable Ra M 1.0M 3Pos Pur Cable (Discontinued)

  • Mfr # T4061220003-002
  • Zoro # G005904256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4061220003-002
Zoro #
G005904256
UPC #
-
Country of Origin
China

Dimensions

Cable Assembly Length
1000 mm
Thread Size
M8

Details

Housing Material
PA66+25GF
Connector Type
Plug
Product Type
Cable Assembly
Number of Positions
3
Cable Assembly Type
M8
Configuration
Single-Ended
Assembly Type
Pigtail
Keying
A
LED
Without
Cable Type
PUR
Shielded
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.