Zoro Homepage

M8 strgt socket to M12 strgt plug AA

  • Mfr # 2273110-4

  • Zoro # G000945865


product price: $20.19
/ea
Sold in multiples of 4 for $80.76

Key Features

Jacket Color
Black
Wire Size
22 AWG
Housing Material
Plastic
Wire Color
Brown, Blue, Black
Operating Temperature Range
-40 to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273110-4
Zoro #
G000945865
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Overall Outside Cable Diameter
.161 in
Cable Assembly Length
1500 mm
Thread Size
M12 x M8

Details

Jacket Color
Black
Housing Material
Plastic
Wire Color
Brown, Blue, Black
Operating Temperature Range
-40 to 80°C
Connector Type
Receptacle/Plug
Insulation Material
PUR
Shielded
No
Cable Assembly Type
M8 to M12
Operating Voltage
60 VAC, 60 VDC
Contact Current Rating
4A
Connector Color
Blue
Cable Color
Black
Keying
AA
Configuration
Double-Ended
Number of Positions
3
Product Type
Double Ended
Cable Type
PUR
Mounting Angle
Straight-Straight
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.