
M8 Strgt Socket To M12 Strgt Plug Aa (Discontinued)
- Mfr # 2273110-5
- Zoro # G905902192
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273110-5
Zoro #
G905902192
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Cable Assembly Length
2000 mm
Overall Outside Cable Diameter
.161 in
Thread Size
M12 x M8
Details
Jacket Color
Black
Housing Material
Plastic
Contact Current Rating
4A
Product Type
Cable Assembly
Connector Type
Receptacle/Plug
Wire Color
Brown, Blue, Black
Cable Type
PUR
Operating Voltage
60 VAC, 60 VDC
Mounting Angle
Straight-Straight
Configuration
Double-Ended
Keying
AA
Insulation Material
PUR
Connector Color
Blue
Cable Color
Black
Operating Temperature Range
-40 to 80°C
Cable Assembly Type
M8 to M12
Shielded
No
Number of Positions
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.