
M8 x 1.0 Angled plug Pigtail
Mfr # 1-2273008-1
Zoro # G200975099
product price: $12.99
/eaSold in multiples of 6 for $77.94
Key Features
Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Overall Length
1500 mm
Color
Black; Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2273008-1
Zoro #
G200975099
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1500 mm
Details
Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Color
Black; Blue
Material
Plastic
Type
M8 Pigtail, Plug
Item
Cable Assembly
Cable Opening Max.
0.177 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.