
M8 x 1.0 straight plug Pigtail Shld (Discontinued)
- Mfr # 2273006-3
- Zoro # G200945986
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273006-3
Zoro #
G200945986
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Thread Size
M8
Cable Assembly Length
5000 mm
Overall Outside Cable Diameter
.208 in
Details
Jacket Color
Black
Housing Material
Plastic
Cable Color
Black
Wire Color
Brown, White, Blue, Black
Configuration
Single-Ended
Operating Voltage
30 VAC, 30 VDC
Number of Positions
4
Operating Temperature Range
-40 to 80°C
Shielded
Yes
Assembly Type
Pigtail
Product Type
Cable Assembly
Cable Type
PUR
Connector Type
Plug
Connector Color
Blue
Insulation Material
PUR
Contact Current Rating
4A
LED
Without
Mounting Angle
Straight
Cable Assembly Type
M8 Pigtail
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.