Zoro Homepage

M8 x 1.0 straight socket Pigtail

  • Mfr # 2273003-1

  • Zoro # G600975088


product price: $19.29
/ea
Sold in multiples of 4 for $77.16

Key Features

Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Overall Length
1500 mm
Type
M8 Pigtail, Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273003-1
Zoro #
G600975088
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1500 mm

Details

Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PUR Cable
Type
M8 Pigtail, Receptacle
Material
Plastic
Item
Cable Assembly
Color
Black; Blue
Cable Opening Max.
0.173 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.