
M8 x 1.0 straight socket Pigtail Shld
Mfr # 1-2273007-1
Zoro # G700974998
product price: $26.39
/eaSold in multiples of 3 for $79.17
Key Features
Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Type
M8 Pigtail, Receptacle
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-2273007-1
Zoro #
G700974998
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1500 mm
Details
Style - Connector
Single-Ended
Insulated
Yes
Use With - Nonmetallic Building Cable
PVC Cable
Type
M8 Pigtail, Receptacle
Material
Plastic
Cable Opening Max.
0.208 in
Color
Black; Blue
Item
Cable Assembly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.