Zoro Homepage

MAG-MATE 250 F TAB 30-27 BR

  • Mfr # 63132-2

  • Zoro # G900941219


product price: $0.15
/ea
Sold in multiples of 6500 for $975.00

Key Features

Terminal Type
Tab
Wire Type
Magnet Wire
Overall Length
0.747 in
Wire Range
Aluminum: 28 to 25 AWG; Magnet Wire: 30 to 27 AWG
Max. Temp.
302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63132-2
Zoro #
G900941219
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.747 in

Details

Terminal Type
Tab
Wire Type
Magnet Wire
Wire Range
Aluminum: 28 to 25 AWG; Magnet Wire: 30 to 27 AWG
Max. Temp.
302 Degrees F
Connection Type
IDC Standard
Contact Plating Material
Unplated, Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.