Zoro Homepage

MAG-MATE 250 F TAB TPBR

  • Mfr # 63465-1

  • Zoro # G500941312


product price: $0.28
/ea
Sold in multiples of 4000 for $1,120.00

Key Features

Wire Range
Magnet Wire: 14 to 13.5 AWG
Terminal Type
Tab
Overall Length
0.952 in
Connection Type
IDC Standard
Wire Type
Magnet Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63465-1
Zoro #
G500941312
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.952 in

Details

Wire Range
Magnet Wire: 14 to 13.5 AWG
Terminal Type
Tab
Connection Type
IDC Standard
Wire Type
Magnet Wire
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.