Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG-MATE 250F TAB 27-23 TPBR

  • Mfr # 63920-1

  • Zoro # G900941202


product price: $0.23
/ea
Sold in multiples of 7500 for $1,725.00

Key Features

Max. Temp.
302 Degrees F
Connection Type
IDC Standard
Wire Range
Magnet Wire: 27 to 23 AWG
Terminal Type
Tab
Wire Type
Magnet Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63920-1
Zoro #
G900941202
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.746 in

Details

Max. Temp.
302 Degrees F
Connection Type
IDC Standard
Wire Range
Magnet Wire: 27 to 23 AWG
Terminal Type
Tab
Wire Type
Magnet Wire
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.