Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG-MATE 250F-TAB 33-31 TPBR

  • Mfr # 63309-2

  • Zoro # G700941556


product price: $0.18
/ea
Sold in multiples of 7000 for $1,260.00

Key Features

Terminal Type
Tab
Connection Type
IDC Standard
Wire Range
Magnet Wire: 33 to 31 AWG
Wire Type
Magnet Wire
Overall Length
0.746 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63309-2
Zoro #
G700941556
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.746 in

Details

Terminal Type
Tab
Connection Type
IDC Standard
Wire Range
Magnet Wire: 33 to 31 AWG
Wire Type
Magnet Wire
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.