Zoro Homepage

MAG-MATE 250F TAB TPBR

  • Mfr # 63328-1

  • Zoro # G100941569


product price: $0.33
/ea
Sold in multiples of 7500 for $2,475.00

Key Features

Wire Type
Magnet Wire
Max. Temp.
302 Degrees F
Overall Length
0.746 in
Connection Type
IDC Standard
Wire Range
Aluminum: 28 to 25 AWG; Magnet Wire: 30 to 27 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63328-1
Zoro #
G100941569
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.746 in

Details

Wire Type
Magnet Wire
Max. Temp.
302 Degrees F
Connection Type
IDC Standard
Wire Range
Aluminum: 28 to 25 AWG; Magnet Wire: 30 to 27 AWG
Terminal Type
Tab
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.