Zoro Homepage

MAG-MATE POKE-IN TAB 018PTPBR

  • Mfr # 63218-1

  • Zoro # G700941310


product price: $0.12
/ea
Sold in multiples of 8000 for $960.00

Key Features

Terminal Type
Flag
Wire Range
Lead Wire: 18 to 14 AWG
Connection Type
IDC Standard, Crimp
Overall Length
0.135 in
Wire Type
Magnet Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63218-1
Zoro #
G700941310
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.135 in

Details

Item
Poke-In Tab - B
Terminal Type
Flag
Wire Range
Lead Wire: 18 to 14 AWG
Connection Type
IDC Standard, Crimp
Wire Type
Magnet Wire
Features
Wire Insulation Support
Contact Plating Material
Pre-Tin
Insulation Dia
0.09 to 0.14 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.