
MAG-MATE POKE-IN TERMINAL
Mfr # 737432-2
Zoro # G600926554
product price: $0.10
/eaSold in multiples of 7000 for $700.00
Key Features
Maximum Wire Size
31 AWG
Insulation Type
Bare
Maximum Operating Temperature
302 Degrees F
Overall Length
0.314 in
Wire Type
Magnet Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
737432-2
Zoro #
G600926554
UPC #
-
Country of Origin
Italy
Dimensions
Maximum Wire Size
31 AWG
Overall Length
0.314 in
Details
Item
Wire Terminal
Insulation Type
Bare
Maximum Operating Temperature
302 Degrees F
Wire Type
Magnet Wire
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.