Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Mag-Mate Post 27-23 016Tpcubr 63659-1

Mag-Mate Post 27-23 016Tpcubr (Discontinued)

  • Mfr # 63659-1
  • Zoro # G205900546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63659-1
Zoro #
G205900546
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.46 in

Details

Item
Post Terminal
Terminal Type
Solder Post Tab
Connection Type
IDC Standard, Solder
Wire Range
Aluminum: 24 to 22 AWG; Magnet Wire: 27 to 23 AWG
Max. Temp.
302 Degrees F
Wire Type
Magnet Wire
Contact Plating Material
Tin
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.