Zoro Homepage

Mains Power Connector, 10A, 250Vac, Female, Solder Terminal

  • Mfr # 6609123-1

  • Zoro # G805965150


product price: $40.25
/ea
Sold in multiples of 3 for $120.75

Key Features

Maximum Voltage
240 V
Minimum Operating Temperature
10 Degrees C
Maximum Operating Temperature
40 Degrees C
Current Rating
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609123-1
Zoro #
G805965150
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Terminal
Maximum Voltage
240 V
Minimum Operating Temperature
10 Degrees C
Maximum Operating Temperature
40 Degrees C
Current Rating
6 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.