Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mains Power Connector, 115/230Vac, Male, Quick Connect Terminal

  • Mfr # 1-6609114-0

  • Zoro # G105785069


product price: $83.99
/ea
Sold in multiples of 3 for $251.97
Free Shipping & Returns

Key Features

Max. Voltage
250V AC
Max. Temp.
40°C
Current
6 A
Maximum Voltage
250 V
Maximum Operating Temperature
40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609114-0
Zoro #
G105785069
UPC #
-
Country of Origin
China

Details

Max. Voltage
250V AC
Max. Temp.
40°C
Current
6 A
Maximum Voltage
250 V
Maximum Operating Temperature
40 Degrees C
Current Rating
6 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.