
Male Asm 1 Pos Vert Pcb Key B
Mfr # 5-2203452-2
Zoro # G805951351
product price: $2.99
/eaSold in multiples of 300 for $897.00
Key Features
Max. Temp.
105°C
Application
Signal
Width
0.295 in
Height
11.45 mm
Features
With Center Contact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-2203452-2
Zoro #
G805951351
UPC #
-
Country of Origin
Mexico
Dimensions
Width
0.295 in
Height
11.45 mm
Length
0.543 in
Details
Max. Temp.
105°C
Application
Signal
Features
With Center Contact
Number of Contacts
1
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.