Zoro Homepage
This item is Discontinued.
Te Connectivity Male Asm  1 Pos  Vert  Pcb  Key D 5-2203452-4

Male Asm 1 Pos Vert Pcb Key D (Discontinued)

  • Mfr # 5-2203452-4
  • Zoro # G505951361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2203452-4
Zoro #
G505951361
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.295 in
Height
11.45 mm
Length
0.543 in

Details

Max. Temp.
105°C
Application
Signal
Features
With Center Contact
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Contact Finish
Gold Plated
Number of Contacts
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.