This item is Discontinued.

Te Connectivity Male Bullet Disconnect, Blu, 16-14AWG, PK25 CPGI-B-106-7502-25

Male Bullet Disconnect, Blu, 16-14AWG, PK25 (Discontinued)

  • Mfr # CPGI-B-106-7502-25
  • Zoro # G4499573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-B-106-7502-25
Zoro #
G4499573
UPC #
-
Country of Origin
Mexico

Dimensions

Tab Size
0.200 in
Overall Length
1.36 in
Barrel Inside Dia.
0.08 in
Barrel Inside Diameter
0.08 in
Maximum Wire Size
14 AWG
Strip Length
1/4 in
Tab Width
0.2 in
Minimum Wire Size
16 AWG
For Wire Size
14 AWG
Wire Size Range
16 AWG - 14 AWG

Details

Item
Male Bullet Disconnect
Insulation
Full
Insulation Color
Blue
Connection Type
Crimp
Wire Range
16 to 14 AWG
Insulation Type
Heat Shrink
Seam
Brazed
Max. Voltage
600 V
Max. Temp.
257 Degrees F
Standards
EU ELV Directive 2000/53/EC
Connection Material
Tin-Plated Copper
Terminal Type
Tab
Maximum Voltage
600 V
Contact Finish
Tin
Maximum Operating Temperature
257 Degrees F
Termination Style
Crimp
Seam Style
Brazed
Insulation Coverage
Full Coverage
Contact Material
Copper
Terminal Types
Male Tab
Disconnect Style
Bullet
Minimum Operating Temperature
-67 Degrees F
Special Features
Capable, Durable, Easy to Use, Protection From Wire Pull-Out, Resistance to Moisture and Abrasion, Strain Relief
RoHS Compliant
Yes
Insulation Material
Nylon

Description

Male Bullet Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Bullet, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 257 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Width 0.2 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Seam Style Brazed, Standards EU ELV Directive 2000/53/EC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.