This item is Discontinued.

Te Connectivity Male Bullet Disconnect, Red, 22-18AWG, PK25 CPGI-B-106-7401-25

Male Bullet Disconnect, Red, 22-18AWG, PK25 (Discontinued)

  • Mfr # CPGI-B-106-7401-25
  • Zoro # G4499582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-B-106-7401-25
Zoro #
G4499582
UPC #
-
Country of Origin
Mexico

Dimensions

Tab Size
0.150 in
Overall Length
1.32 in
Barrel Inside Dia.
0.055 in
Maximum Wire Size
18 AWG
Barrel Inside Diameter
0.055 in
Minimum Wire Size
22 AWG
Tab Width
0.15 in
Strip Length
1/4 in
Wire Size Range
22 AWG - 18 AWG
For Wire Size
18 AWG, 20 AWG, 22 AWG

Details

Item
Male Bullet Disconnect
Insulation
Full
Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Heat Shrink
Connection Type
Crimp
Seam
Brazed
Max. Temp.
257 Degrees F
Max. Voltage
600 V
Connection Material
Tin-Plated Copper
Standards
E157833, E87681, UL Listed
Insulation Coverage
Full Coverage
Maximum Operating Temperature
257 Degrees F
Maximum Voltage
600 V
Termination Style
Crimp
Special Features
Capable, Durable, Easy to Use
Seam Style
Brazed
Minimum Operating Temperature
-67 Degrees F
Terminal Type
Tab
Contact Material
Copper
Contact Finish
Tin
Insulation Material
Nylon
Disconnect Style
Bullet
Terminal Types
Male Tab

Description

Male Bullet Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Bullet, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 257 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Width 0.15 in, Terminal Type Tab, Termination Style Crimp, Seam Style Brazed, Standards E157833, E87681, UL Listed, Barrel Inside Diameter 0.055 in, Insulation Type Heat Shrink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.