
Male Jackscrew Assm.
Mfr # 203535-2
Zoro # G405975351
product price: $10.89
/eaSold in multiples of 15 for $163.35
Key Features
Length
1.3642 in
For Use With
Female Jackscrew Assembly
Width
.187 in
Height
.187 in
Product Type
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203535-2
Zoro #
G405975351
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.3642 in
Width
.187 in
Height
.187 in
Thread Size
11841
Details
For Use With
Female Jackscrew Assembly
Product Type
Hardware
Jackscrew Style
Short-Short
Mounting Hardware
Jackscrew Tip Male, Spirol Pin and Washer
Jackscrew Type
Turnable
Hardware Type
Jackscrew Kit
Strain Relief
Without
Jackscrew Finish
Trivalent Chromate
Jackscrew Material
Zinc Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.